Beli Differential Pressure Transmitter di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. monotaro Digital Differential Pressure Gauge
    Rating:
    100% of 100
    (1)
    Mulai

    Rp3.199.900

    monotaro Digital Differential Pressure Gauge
    Deskripsi:
    Differential pressure measurement of 2 air pressures is possible. A compact, lightweight size, convenient style for carrying mobile phones. Data hold function with fixed measurement value. With maximum value/minimum value/average value display function. With auto power off function to prevent battery drain due to forgetting (cancellation possible). Convenient backlight function when working in the dark. For differential pressure measurement.Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Measurement Range (hPa): 0 to 100
    • Sampling: 2 times / s
    • Dimensions (Width W x Height H x Depth D) (mm): 50.9 x 132.9 x 24.7
    • Accessories: Instruction manual, strap, protective cover
    • Batteries: Two AAA (1.5 V) batteries
    • Battery Life (continuous use): About 50 (when using alkaline dry batteries)
    • Measurement Pricision (hPa): ± 0.03 (0 to 0.30), ± 0.05 (0.31 to 1.00), ± (1.5% rdg + 0.1) (other than on the left)
    • Operating Temperature and Humidity Range (°С): 0 to +50, 70% RH or less (with no condensation)
    • Resolution Capability (hPa): 0.01
    • Storage Temperature/Humidity Range (°С): -20 to +60, 80% RH or less (with no condensation)
  2. Manostar Pressure Gauge Differential (Manometer/ Alat Ukur Tekanan)
    Mulai

    Rp2.399.900

    Manostar Pressure Gauge Differential (Manometer/ Alat Ukur Tekanan)
    Deskripsi:
    - Easy-to-read wide-angle scale- A small lightweight type that can be placed in any space
    atribut:
    • Gaseous body to be measured: Air and noncorrosive gas
    • Pressure measuring method: Differential pressure type
    • Pressure receiving element: Diaphragm
    • Working Ambient Humidity: 90%RH or less(but free of condensation)
    • Working Ambient Temperature: -10 to +50degrees(No icing)
  3. Autonics Pressure Transmitter TPS30 Series
    Mulai

    Rp1.199.900

    Autonics Pressure Transmitter TPS30 Series
    Deskripsi:
    The TPS30 series compact stainless steel pressure transmitters are ideal for measuring gas, liquid, or oil pressure in tight spaces or small machinery. The robust build allows measurement of high pressure (0 to 60 MPa / 0 to 600 bar) and low pressure (0 to 2 MPa / 0 to 20 bar) in temperature conditions ranging from -40° to 125°C. The transmitters are available in 5 different connector types and can be applied across diverse applications from packaging machines to heavy machinery, factories, and shipbuilding.
  4. Cole Parmer Transmitter Differential Pressure Very Low (Sensor Tekanan)
    Mulai

    Rp33.999.900

    Cole Parmer Transmitter Differential Pressure Very Low (Sensor Tekanan)
    Deskripsi:
    Low-pressure transucers sense gauge or differential pressure and convert to a proportional output. Utilizing an improved stainless steel micro-tig welded sensor, positive pressure moves the diaphragm toward the electrode, increasing capacitance. A decrease in pressure moves the diaphragm away from the electrode, decreasing the capcitance. Change in capacitance is converted to a linear DC electrical signal through the transducer''s circuit. Transducers are designed for HVAC, air volume and fan control, static duct and clean-room pressures, and environmental pollution control.
    atribut:
    • Accuracy (%): ±1.0 (full-scale)
    • Process Connection (inch): 1/4 (hose barb)
    • Battery Type (VDC): 24
    • Media Compatibility: Nonconducting gases
  5. SIEMENS SITRANS P DS III/P410, Transmitter for Differential Pressure and Flow
    Mulai

    Rp109.999.900

    SIEMENS SITRANS P DS III/P410, Transmitter for Differential Pressure and Flow
    Deskripsi:
    SITRANS P DS III / P410, HART, 4-20 mA transmitter for differential pressure and flow PN 32/160 gas 1/liquids 1 art. 3.3 sep Measuring cell filling silicone normal cleaning Span: PN 160 (MWP 2320 psi): 2,5 to 250 mbar (1.004 to 100.4 inH2O), max. static pressure 160 bar Diaphragm stainless steel parts of measuring cell stainless steel Standard design . Explosion protection fm + csa Electric connection and cable inlet: cable gland 1/2-14 npt Housing cover with window (setting: mA)
    atribut:
    • Export Control Regulations: AL : N/ECCN : N
    • Net Weight (kg): 4.5
    • Commodity Code: 90262020
    • Country of Origin: France
    • Max. Static Pressure (bar): 160
  6. ASHCROFT Differential Pressure Gauge 1/4inch FNPT (Manometer/ Alat Ukur Tekanan)
    Mulai

    Rp4.399.900

    ASHCROFT Differential Pressure Gauge 1/4inch FNPT (Manometer/ Alat Ukur Tekanan)
    Deskripsi:
    Differential Pressure Gauges for Air or Noncorrosive LiquidAshcroft®- Accuracy: ±2% full scale 1/4" NPT pressure connection Buna N sealsMeasure air or noncorrosive liquid differential pressures for filtration monitoring, flow measurement, leak detection, and pump head monitoring.
    atribut:
    • Differential Pressure Gauge Type: Differential Pressure Gauge
    • Item: Differential Pressure Gauge
    • Gauge Nominal Dial Size (inch): 3 1/2
    • Basic Gauge Case Material: Metal
    • Body Material: Aluminium
    • Dial Material: Stainless Steel
    • Diaphragm Material: Buna-N
    • Differential Gauge Connection Size (inch): 1/8
    • Differential Gauge Connection Type: FNPT
    • Differential Pressure Range Units: psi
    • Gauge Accuracy: +/-2.00%
    • Gauge Connection Location: Inline
    • Gauge Operating Temperature Range (°F): 0 to 170
    • Piston Material: PTFE
    • Rated Total Pressure (psi): 6000
  7. ASHCROFT 1/4inch Hose Barb Pressure Transmitter
    Mulai

    Rp4.599.900

    ASHCROFT 1/4inch Hose Barb Pressure Transmitter
    Deskripsi:
    Help measure static and differential pressure of clean, dry, noncorrosive gases in HVAC ducts and other applications with this ASHCROFT low-pressure transducer. This pressure transmitter offers 0.8% full scale accuracy and comes with an LED power status indicator. The detachable terminal block helps to simplify wiring. The NEMA 1 ABS housing has 1/4" barbed male fittings. Proof pressure 15 psi, burst pressure 25 psi.
    atribut:
    • Transmitter Type: Pressure Transmitter
    • Wetted Materials: Transmitters: Brass
    • Range Units: in wc
    • Accuracy - Transmitter: +/-0.80% Full Scale
    • Compatible With: Clean Dry Non-corrosive Gasses
    • Electrical Connections - Transmitter: Terminal Board
    • Housing: ABS
    • Includes: Instructions
    • Loop Resistance: Dependent on Loop Supply Voltage
    • Maximum Pressure (psi): 15
    • NEMA Rating: 1
    • Operating Temperature (°F): Transmitter: 0 to 160
    • Output (mA): Transmitter: 4 to 20 DC
    • Power Required: Transmitters: 12 to 36V DC
    • Process Connection Size (inch): Transmitter: 1/4
    • Process Connection Type: Hose Barb
    • Thermal Error: 0.03% Full Scale / Degree F
    • Wiring Entry: Transmitters: None
  8. ASHCROFT Differential Pressure Gauge 1/8 FNPT (Manometer/ Alat Ukur Tekanan)
    Mulai

    Rp3.499.900

    ASHCROFT Differential Pressure Gauge 1/8 FNPT (Manometer/ Alat Ukur Tekanan)
    Deskripsi:
    Gauge is ideal for use where ambient corrosion is a concern. Designed with stainless steel case and ring that offers excellent resistance to chemical, weather, and corrosion attack. Features 4-1/2” dial for differential low-pressure applications.
    atribut:
    • Differential Pressure Gauge Type: Differential Pressure Gauge
    • Item: Differential Pressure Gauge
    • Basic Gauge Wetted Parts: PTFE / Buna-N
    • Body Material: Glass Filled Nylon
    • Diaphragm Material: Buna-N
    • Differential Gauge Connection Size (inch): 1/8
    • Differential Gauge Connection Type: FNPT
    • Differential Pressure Range Units: in wc
    • Gauge Connection Location: Back and Side
    • Gauge Operating Temperature Range (°F): 0 to 140
    • Piston Material: PTFE
    • Rated Total Pressure (psi): 35
    • Seal Material: Buna-N
  9. Honeywell USA Differential Pressure Transmitter SMART type
    Mulai

    Rp51.999.900

    Honeywell USA Differential Pressure Transmitter SMART type
    atribut:
    • Process Connection: : 1/4\" NPT derat or 1/2\" NPT derat
    • Output (mA): 4-20 + HART
    • Wetted Parts: SS316
    • Local Display: Yes
    • Mounting Bracket: Carbon Steel
  10. TESTO Differential Pressure Meter
    Mulai

    Rp15.999.900

    TESTO Differential Pressure Meter
    Deskripsi:
    The testo 512 with a measuring range from 0…200 hPa can be used to help you carry out quick and easy filter checks when performing differential pressure checks on ventilation and air conditioning systems. Differential pressure measurements are carried out to determine whether filters still work properly or whether they are used up and clogged and need to be replaced.The differential pressure meter is ideal for carrying out pitot static tube measurements in air ducts at very high air flow speeds or when the air stream is strongly polluted. The compact, rugged meter shows both the pressure as well as the air flow speed and has a measuring range from 10 to 100 m/s.The damper for adjustable averaging can be programmed individually while the density compensation is already integrated.The pitot static tube that you will need to carry out your air flow measurements can be ordered together with your differential pressure meter. Choose from one of three models to select the model that is best suited to your individual requirements. The pitot static tube is inserted into the air duct where it measures the air flow quickly and reliably.The testo 512 displays the pressure and the air flow speed simultaneously. You can choose between two different units of measurement - m/s and fpm - to indicate the air flow speed and from eight different units - psi, kPa, hPa, Pa, mm H2O, mmHg, inch H2O and inch Hg - to measure the pressure.More accessories for even more benefits in the fieldBy deciding to invest in some of the practical accessories you are also actively taking a step towards ensuring that you will be able to make the most of your differential pressure meter for years to come. The all-in-one carrying case and transport case protect both your meter and the pitot static tube during transport and storage and the TopSafe protective cover protects the meter against impact and dirt and water ingress.And last but by no means least, there’s the testo turbo printer which can provide you with quick and easy print outs with time and date while you are still on site.  Product Includes: testo 512 differential pressure meter (measuring range 0 to 200 hPa), calibration protocol, batteries.
    atribut:
    • Display Type: LCD (Liquid Crystal Display)
  11. Cole Parmer Transmitter Differential Pressure Wet (Sensor Tekanan)
    Mulai

    Rp92.999.900

    Cole Parmer Transmitter Differential Pressure Wet (Sensor Tekanan)
    Deskripsi:
    Capacitance sensor allows ports to be wet/wet, wet/dry, or dry/dry. Unique isolation system responds quickly to pressure changes—20 times faster than fluid-filled transmitters. The rugged NEMA 4 (IP65) housing withstands harsh environments normally found in process control, liquid-level measurement, and energy management. All transmitters have screw terminal connections.
    atribut:
    • Accuracy (%): ±0.25 (full-scale)
    • Minimum Pressure (PSID): None
    • Minimum Temperature (°F): 30
    • Maximum Temperature (°F): 150
    • Minimum Temperature (°C): -1
    • Battery Type (VDC): 11 to 30 (unregulated)
    • Case: Brass
    • Electrical Connections (inch): 1/2 (internal conduit port)
    • Enclosure Rating: NEMA 4, IP65
    • Height (cm): 7.6
    • Height (inch): 3
    • Length (inch): 3
    • Maximum Temperature (°C): 65
    • Media Compatibility: Gases and liquids compatible with wetted materials
    • Output (mA): 4 to 20
    • Process Connection (inch): 1/4 NPT(F)
    • Unit of Measurement: psid
    • Wetted Materials: 17-4PH SS, Viton®
    • Width (inch): 2
  12. Autonics Pressure Transmitter TPS20 Series
    Mulai

    Rp3.799.900

    Autonics Pressure Transmitter TPS20 Series
    Deskripsi:
    The TPS20 series non-indicating temperature transmitters can measure pressure from 0 to 350 kgf/㎠ with minimal influence from surrounding temperature change. The series is available in various connector types.
    atribut:
    • Material: Sealing, diaphragm, connection: stainless steel type 316, O-ring: fluoro rubber
  13. SIEMENS Differential Pressure Monitor
    Mulai

    Rp4.099.900

    SIEMENS Differential Pressure Monitor
    Deskripsi:
    QBM81-5 - Differential pressure monitor, 50...500 Pa
    atribut:
    • Export Control Regulations: AL : N/ECCN : EAR99
    • Net Weight (kg): 0.232
    • Packaging Dimension (cm): 10.80x12.70x10.10
    • EAN: 4047625008505
    • Commodity Code: 853650
    • Country of Origin: Switzerland
  14. ASHCROFT 1/8inch MNPT Pressure Transmitter
    Mulai

    Rp4.099.900

    ASHCROFT 1/8inch MNPT Pressure Transmitter
    Deskripsi:
    This pressure transmitter produces an analog signal based on the sensed pressure. It is ideal for use in air conditioning and commercial refrigeration applications.
    atribut:
    • Transmitter Type: Pressure Transmitter
    • Wetted Materials: Transmitters: Stainless Steel
    • Compatible With: Any Process Compatible with 316 Stainless Steel
    • Housing: 304 Stainless Steel
    • Includes: Instructions
    • Operating Temperature (°F): Transmitter: -40 to 257
    • Process Connection Size (inch): Transmitter: 1/8
    • Thermal Error: +/-3% (-4 Degrees to 185 Degrees F)
  15. ASHCROFT 3-1/2 Digit Backlit LCD Terminal Board Pressure Transmitter
    Mulai

    Rp25.999.900

    ASHCROFT 3-1/2 Digit Backlit LCD Terminal Board Pressure Transmitter
    Deskripsi:
    GC52 Series- Backlit 3-1/2-digit LCD rotates in 90° increments Process connection: 1/4" NPT female Electrical connection: 1/2" NPT female conduit NEMA 4X (IP65) Epoxy-coated aluminum die-cast housingRangeable wet/wet differential pressure transmitters are for applications requiring low differential pressure measurement with static pressure to 300 psi. Push-button configurable ranges. Scaling function. For fluids and gases compatible with 316 stainless steel, Viton®, and alumina ceramic. Wetted materials are 316 stainless steel.Transducers with Display
    atribut:
    • Transmitter Type: Pressure Transmitter
    • Wetted Materials: Transmitters: 316 Stainless Steel
    • Loop Resistance: Dependent on Loop Supply Voltage
    • Operating Temperature (°F): Transmitter: 14 to 140
    • Output (mA): Transmitter: 4 to 20 DC
    • Process Connection Size (inch): Transmitter: 1/4
    • Shape: Transmitter: Irregular
  16. TESTO Pressure Measuring 510 I - Differential Instrument (Manometer/ Alat Ukur Tekanan)
    Mulai

    Rp5.399.900

    TESTO Pressure Measuring 510 I - Differential Instrument (Manometer/ Alat Ukur Tekanan)
    Deskripsi:
    The testo 510i differential pressure measuring instrument, used in conjunction with a smartphone or tablet, is suitable for quick and easy measurement of gas flow pressure and static pressure, as well as pressure drops on fans and filters. Turn your smartphone/tablet into a measuring instrumentUse your smartphone or tablet as a display: installed on a terminal device, the testo Smart App allows you to view testo 510i readings conveniently and carry out reliable timed and multi-point mean calculation. The App also includes a measurement menu for the pressure drop test. All measurement data can be displayed as a chart or in table form. The measurement data log can be emailed directly as a PDF or Excel file.System requirements: iOS 11 or laterAndroid 6.0 or laterBluetooth 4.0 Product Includes: testo 510i differential pressure measuring instrument with smartphone operation, including hose set (Ø 4 mm and 6 mm) with adapter, batteries and calibration protocol.
    atribut:
    • Operating Temperature (°C): -20 to +50
    • Storage Temperature: -20 to +60 °C
    • System Requirements: requires iOS 11.0 or newer; requires Android 6.0 or newer; requires mobile end device with Bluetooth 4.0
    • Weight (g): 92
    • Battery Life: 150 h
    • Battery Type: 3 AAA micro batteries
    • Dimensions (mm): 148x36x23
    • Product Color : Black/Orange
    • Product/Housing Material: ABS / TPE
  17. ASHCROFT 1/4inch MNPT Explosion Proof Pressure Transmitter
    Mulai

    Rp12.999.900

    ASHCROFT 1/4inch MNPT Explosion Proof Pressure Transmitter
    Deskripsi:
    This explosionproof pressure transmitter is digitally compensated and suitable for any process compatible with 316 stainless steel.
    atribut:
    • Transmitter Type: Explosion Proof Pressure Transmitter
    • Range Units: Transmitter: psi
    • Compatible With: Any Process Compatible with 316 Stainless Steel
    • Electrical Connections: Transmitter: 3 ft Cable
    • Housing: 304 Stainless Steel
    • NEMA Rating: 7 and 9
    • Operating Temperature (°F): Transmitter: -40 to 257
    • Process Connection Size (inch): Transmitter: 1/4
    • Process Connection Type: Transmitter: MNPT
    • Thermal Error: +/-2% (-4 Degrees to 185 Degrees F)
    • Wiring Entry: Transmitter: 1/2 in FNPT
  18. TESTO Pressure Measuring Differential Instrument (Manometer/ Alat Ukur Tekanan)
    Mulai

    Rp6.299.900

    TESTO Pressure Measuring Differential Instrument (Manometer/ Alat Ukur Tekanan)
    Deskripsi:
    -With magnet on the back.-By inputting air density, sophisticated measurement is possible.-Capable of calculating the wind speed(m/s)by using a L-shaped pitot tube-With temperature compensation function.-Equipped with a max./min. value indication function.-For adjustments in ventilation systems.-For differential pressure checks in a clean room.
  19. ASHCROFT 1/4inch MNPT Pressure Transmitter 0 to 30psi
    Mulai

    Rp4.099.900

    ASHCROFT 1/4inch MNPT Pressure Transmitter 0 to 30psi
    Deskripsi:
    This compact transmitter features thin film technology that helps reduce noise levels and temperature coefficients. It also helps to achieve a high level of accuracy. Compatible with most types of fluids. Can be mounted in confined spaces.
    atribut:
    • Transmitter Type: Pressure Transmitter
    • Range Values: Transmitter: 0 to 30
    • Process Connection Size (inch): Transmitter: 1/4
  20. MYCOM Pressure Transmitter
    Mulai

    Rp7.699.900

    MYCOM Pressure Transmitter
    Deskripsi:
    KH15 type pressure transmitter (R Type) is a small but rugged pressure transmitter which is a semi-conductor strain gauge at pressure pick up part.
    atribut:
    • Power Source (V): 24 DC±10%
    • Accuracy (%): ±1 F.S. (include linearity hysteresis and repeatability)
    • Applicable Temperature Range (°C): -20 to 70 (no icing or dew formation.)
    • Temperature Characteristics: Zero thermal drift : ±0.1% F.S. (at accuracy of ±1% F.S.); Span thermal drift : ±0.1% F.S. (at accuracy of ±1% F.S.)
    • Response Time (ms): <1
    • Case: Drip-proof Type II (JIS C 0920)
    • Connecting Part Material: Element SUS630 or equivalent, Joint SUS316, NBR (with O-ring for the pressure range less than 10Mpa)
    • Connecting Screw: PT1/4
    • Load Resistance (ohm): max. 500 (4 to 20mA DC); max. 10000 (1 to 5V DC); max. 10000 (0 to 5V DC)
    • Maximum allowable Pressure: 200% of rated pressure
    • Refrigerant: NH3 (R717), R22, R404A, Water, Glycol
Daftar Harga Differential Pressure Transmitter Terbaru October 2026
monotaro Digital Differential Pressure GaugeRp3.199.900
Manostar Pressure Gauge Differential (Manometer/ Alat Ukur Tekanan)Rp2.399.900
Autonics Pressure Transmitter TPS30 SeriesRp1.199.900
Cole Parmer Transmitter Differential Pressure Very Low (Sensor Tekanan)Rp33.999.900
SIEMENS SITRANS P DS III/P410, Transmitter for Differential Pressure and FlowRp109.999.900
ASHCROFT Differential Pressure Gauge 1/4inch FNPT (Manometer/ Alat Ukur Tekanan)Rp4.399.900
ASHCROFT 1/4inch Hose Barb Pressure TransmitterRp4.599.900
ASHCROFT Differential Pressure Gauge 1/8 FNPT (Manometer/ Alat Ukur Tekanan)Rp3.499.900
Honeywell USA Differential Pressure Transmitter SMART typeRp51.999.900
TESTO Differential Pressure MeterRp15.999.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)